Shop All Disposable Suits & Coveralls
Condor
Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper
Mfr # 26W818
Zoro # G5204692
original price:
$95.17
19% off
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
- Material Polypropylene
- Series Condor
- Coverall Style Collared
- Cuff Style Elastic
Product Information
- Brand Condor
- MFR # 26W818
- Zoro # G5204692
- UPC # 190735056202
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 45.5 in to 49 in |
Fits Chest Size | 45 1/2 in to 48 3/4 in |
Length | 41-5/16" (Body Length) |
Chest Size - Minimum | 45 1/2 in |
Named Size | 2XL |
Height - Minimum | 74 in |
Chest Size - Maximum | 48 3/4 in |
Height - Maximum | 76 1/2 in |
Waist Size - Minimum | 45 1/2 in |
Waist Size - Maximum | 49 in |
Description
Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 48 3/4 in, Chest Size - Minimum 45 1/2 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Mandarin, Color Blue, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Carabiner Clip, Stainless Steel, Silver (QP-SC)
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1800-CA-8TW)
- TALON TRAX Overboot, Men, 8, Adj Strap, Yllw, Rubber, PR (4T269)
- CONDOR Safety Glasses, Clear Anti-Fog (52WR01)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W816)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W819)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W820)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK7)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W809)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN1)
- SAS SAFETY SAS Safety 6896 Gen-Nex Hooded Painter s Coverall; XXXL (SAS-6896)
- Condor Disposable Suits & Coveralls