Shop All Cold Weather Gloves
Condor
Cold Protection Gloves, Thinsulate Lining, S
Mfr # 4TJW7
Zoro # G0059753
product price: $31.99
/pr
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Shirred
- Length 9 1/4 in
- Color Yellow / Yellow
- Lining Thinsulate
- Finger Style Full Finger
Product Information
- Brand Condor
- MFR # 4TJW7
- Zoro # G0059753
- UPC # 190735101629
- Country of Origin Multiple
- Category Cold Weather Gloves
Dimensions
Size | S ( 7 ) |
Length | 9 1/4 in |
Glove Size | S |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate, Cuff Style Shirred Slip-On, Glove Liner Material Thinsulate, Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Cut-Res Gloves, XL, 21AH88, PR (60NN01)
- REEBOK Athletic Shoes, Steel Toe, Navy, 12W, PR (RB1975)
- MECHANIX WEAR Welding Gloves, Black, 10, PR (WS-REG-010)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP17 (35YP17)
- CONDOR Cold Protection Gloves, Thinsulate Lining, M (4TJW6)
- CONDOR Cold Protection Gloves, Thinsulate Lining, XL (4TJW9)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4NHC1)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4NHA7)
- CONDOR Cold Protection Gloves, Thermal Cotton Lining, S (4NHC3)
- CONDOR Cold Protection Gloves, Soft Brushed Nylon Lining, L (3BA35)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, L (0283RBLKLAR)
- Condor Gloves & Hand Protection