Shop All Cold Weather Gloves
Condor
Cold Protection Gloves, Jersey Lining, XL
Mfr # 20GZ23
Zoro # G8548285
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -68 Degrees to 140 Degrees F
- Length 11 in
- Cut Gunn
- Thumb Material Grain pig skin
- Stitching Material Polyester
Product Information
- Brand Condor
- MFR # 20GZ23
- Zoro # G8548285
- UPC # 190735890264
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Length | 11 in |
Size | Xl |
Details
Temp. Range | -68 Degrees to 140 Degrees F |
Cut | Gunn |
Thumb Material | Grain pig skin |
Stitching Material | Polyester |
Finger Style | Full Finger |
Lining | Jersey |
Finger Material | Grain Pig Leather |
Palm Material | Grain Pigskin Leather |
Color | Yellow/Blue |
Item | Leather Gloves |
Cuff | Cotton |
Back Material | Cotton Fabric with Leather Strap |
Thumb Style | Wing |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Stitching Material Polyester, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drainage Hose, Clear, 10 ft. L (TLS690)
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- PETZL OK Triact-Lock H-Frame Carabiner (28070)
- WEARWELL 75 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- CONDOR Hi-Vis Cold Protection Gloves, Foam/Jersey Lining, L (4NMU3)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4TJY3)
- CONDOR Cold Protection Gloves, Thermal Cotton Lining, M (4NHC4)
- CONDOR Hi-Vis Cold Protection Gloves, Nylon/WarmTex Lining, S (2RA31)
- CONDOR Cold Protection Gloves, Thinsulate Lining, XL (4TJX4)
- CONDOR Cold Protection Gloves, Thinsulate Lining, M (4TJY5)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 9, PR (CWKMG-58-009)
- Condor Gloves & Hand Protection