Shop All Coated Gloves
Condor
Coated Gloves, Nylon Span, Nitrile, 2XS, PR
Mfr # 60WF85
Zoro # G503457414
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XS ( 5 )
- Color Black/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
Product Information
- Brand Condor
- MFR # 60WF85
- Zoro # G503457414
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 2XS ( 5 ) |
Glove Size | 2XS |
Glove Length | 8 in |
Size- Numeric | 5 |
Size- Alpha | 2XS |
Size (Numeric) | 5 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, EN 388 Rating 4131A, Standards ANSI105, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Adaptor, G1 APR (10144231-SP)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, L (KIT4SC40NGLG)
- MILWAUKEE TOOL Cut Level 1 Winter Insulated Dipped Gloves - Medium (48-22-8911)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (10150200)
- CONDOR Coated Gloves, Nylon Span, Nitrile, L, PR (60WF89)
- CONDOR Coated Gloves, Nylon Span, Nitrile, 3XL, PR (60WF92)
- CONDOR Coated Gloves, Nylon Span, Nitrile, S, PR (60WF87)
- CONDOR Coated Gloves, Nylon, 3XL, PR (56JK87)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, M, PR (48UR53)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Blue, S, PR (19L478)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP12911)
- Condor Coated Gloves