Shop All Coated Gloves
Condor
Coated Gloves, 2XS, Nylon, Nitrile, PR
Mfr # 60VY71
Zoro # G201968731
$0.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 2XS
- Color Black/White
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Product Information
- Brand Condor
- MFR # 60VY71
- Zoro # G201968731
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XS |
Glove Length | 8 in |
Description
Coated Gloves, Glove Style Knit, Knit Material Nitrile, Nylon, ANSI/ISEA Abrasion Level 3, EN 388 Rating 3131X, Standards ANSI105, EN388, Surface Resistivity Not Rated, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Faceshield Headgear, For Hard Hat, Plastic (F5400)
- GASTEC Detector Tube, Methanol, 2 to 56 ppm, PK10 (111LL)
- ULTRATECH Drain Seal, 48 In. L, Polyurethane (2204)
- NITE IZE MICROLINK™ CARABINER - 4 PACK, Stainless Steel, Silver (KL-11-4R3)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (2UUG8)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (19K978)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, M, PR (484T54)
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, S, PR (4NMT1)
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, 2XL, PR (2UUE6)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, M, PR (20GZ62)
- SAFETY ZONE Gloves, Nitrile-Coated, Large, 12 PR/DZ, Gray/White, PK12 (SZNGNIDEXLGG)
- Condor Gloves & Hand Protection