Shop All Coated Gloves
Condor
Coated Gloves, 2XL, Nylon, Nitrile, PR
Mfr # 60VY85
Zoro # G701981643
product price: $1.99
/pr
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Color Black/White
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Product Information
- Brand Condor
- MFR # 60VY85
- Zoro # G701981643
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10.5 in |
Description
Coated Gloves, Glove Style Knit, Knit Material Nitrile, Nylon, ANSI/ISEA Abrasion Level 3, EN 388 Rating 3131X, Standards ANSI105, EN388, Surface Resistivity Not Rated, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROMARK Gas Cylinder Shoulder Label, PK10 (Y619133)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, Spanish, 474D36 (474D36)
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries (SA511B)
- RAE Pavement Stencil, 12 in, Number Kit, 1/16 (STL-116-8120)
- CONDOR Coated Gloves, Nylon Span, Nitrile, L, PR (60WF89)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, 2XL, PR (2UUG9)
- CONDOR VF, Coated Gloves, Nylon, M, 2UUG1, PR (60NM42)
- CONDOR VF, Coated Gloves, Nylon, L, 2UUG2, PR (60NM43)
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, XS, 1 Pair (56JK80)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, XL, PR (484T56)
- MAPA Polyurethane Coated Gloves, Palm Coverage, Gray, 6, PR (34551026)
- Condor Gloves & Hand Protection