Shop All Disposable Aprons
Condor
Coat Sleeve Apron, Blue, XL
Mfr # 1N856
Zoro # G2040997
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material PVC
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Width 55 in
- Seam Style Welded
Product Information
- Brand Condor
- MFR # 1N856
- Zoro # G2040997
- UPC # 190735051276
- Country of Origin China
- Category Disposable Aprons
Dimensions
Width | 55 in |
Length | 58 in |
Size | XL |
Sleeve Length | 35 in |
Overall Length | 55 in |
Length Type | Shin |
Named Size | XL |
Description
Disposable Apron, Anti-Static No, Apron Material PVC, Apron Type Sleeve, Back Style Closed, Breakaway No, Color Blue, Cuff Style Elastic, FDA Compliant No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Material Weight 170 g/sq m, Named Size XL, Neck Closure Type Snap, Overall Length 55 in, Packaging Individually Packaged, Seam Style Welded, Secondary Flame Resistance No, Series Condor, Sleeve Length 35 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Ranger Hat, Hi-Vis Lime, S/M (23259)
- MARCOM Lock-Out/Tag-Out DVD Program (V0000699EO)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- SP SCIENCEWARE Gloves, 13 in, PR 1, PR (H13201-0000)
- CONDOR Coat Sleeve Apron, Blue, 55 In. L (1N860)
- CONDOR Disposable Bib Apron, White, PK100 (2KTT8)
- CONDOR Disposable Bib Apron, Polyethylene, 1.25 mil Thick, 46 in Long, White, Universal Size, 100 Pack (5T315)
- CONDOR Disposable Apron, 46 In. L, White, PK100 (8CV18)
- CONDOR Smock Apron, Yellow, 46-1/2 In. L (11G031)
- CONDOR Gown, Elastic, Blue, Universal, PK15 (32KF55)
- LAKELAND Disposable Sleeve Apron, White, XL (PBL141-XL)
- Condor Disposable Aprons