Shop All Traffic Safety Vests and Apparel
Condor
Class 2, Orange, Zipper, Mesh, Non-Contr
Mfr # 786F48
Zoro # G706458539
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Number of Pockets 0
- Includes ID Window No
- Vest Front Style Mesh
- Reflective Stripe Color Silver
- Reflective Stripe Location Shoulder, Torso
Product Information
- Brand Condor
- MFR # 786F48
- Zoro # G706458539
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Reflective Stripe Width | 2 in |
Size | 4XL |
Length | 29 in |
Minimum Chest Size | 62 in |
Maximum Chest Size | 66 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 4XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Pstr, Caught Between Steel And, ENG (P3578)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (11-541)
- NMC Hot 3257 Misc Dot Placard Sign, Material: Rigid Plastic (DL85BR)
- PIG New Pig Solvent Contaminated Wipes Label (SGN1090-423)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F35)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F49)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F34)
- CONDOR Safety Vest, Orange/Red, M, Hook-and-Loop (491R79)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN68)
- CONDOR High Visibility Vest, Orange/Red, 4XL/5XL (53YN64)
- CONDOR Safety Vest, Orange/Red, 2XL/3XL (491T15)
- Condor High Visibility Clothing