Shop All Traffic Safety Vests and Apparel
Condor
Class 2, Orange, Zipper, Mesh, Non-Contr
Mfr # 786F46
Zoro # G106458528
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Front Style Mesh
- Fall Protection Compatible No
- Reflective Stripe Main Color Silver
- Vest Features Breathable Fabric
- Gender Unisex
Product Information
- Brand Condor
- MFR # 786F46
- Zoro # G106458528
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Minimum Chest Size | 54 in |
Length | 28 1/2 in |
Maximum Chest Size | 58 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 2XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Ear Plugs, 1 PK (JP3000ID)
- NMC Notice Safety Glasses Required Sign - Bilingual (ESN18AB)
- ALLEGRO INDUSTRIES Poly Coated Tyvek(TM) Hood, (9911-29)
- KIDDE Photoelectric Smk Dtctr (21006371)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F40)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F43)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F37)
- CONDOR Safety Vest, Yellow/Green, L, Snap (491T23)
- CONDOR High Visibility Vest, Yellow/Green, L (53YP44)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YN98)
- CONDOR Safety Vest, Poly, Lime (1YAC5)
- Condor Traffic Safety Vests and Apparel