Shop All Traffic Safety Vests and Apparel
Condor
Class 2, Orange, Zipper, Mesh, Non-Contr
Mfr # 786F44
Zoro # G006602328
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Back Style Mesh
- Reflective Tape Attachment Type Stitched
- Includes LED Lights No
- Fabric Construction Mesh
- Safety Vest Style Standard
Product Information
- Brand Condor
- MFR # 786F44
- Zoro # G006602328
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Minimum Chest Size | 46 in |
Maximum Chest Size | 50 in |
Length | 28 in |
Reflective Stripe Width | 2 in |
Size | L |
Description
High-Visibility Vest, ANSI Class 2, Vest Size L, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Bib Overalls, Navy, Size 38x28-1/2 In. (0385SNAVLAR)
- LYLE Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0136-ED_10x7 (LCU3-0136-ED_10x7)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, L, 200 PK (FP-FMN100431-4A)
- SHELBY Firefighters Gloves, M, Pigskin Lthr, PR (5225 M)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F48)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F47)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F49)
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN47)
- CONDOR High Visibility Vest, Yellow/Green, L (53YM82)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 4XL (53YL22)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- Condor Workwear and Protective Clothing