Shop All Traffic Safety Vests and Apparel
Condor
Class 2, Lime, Zipper, Mesh, Non-Contras
Mfr # 786F41
Zoro # G706458546
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Features Breathable Fabric
- Includes LED Lights No
- Flame-Resistant Properties Not Flame-Resistant
- Anti-Static No
- Vest Front Style Mesh
Product Information
- Brand Condor
- MFR # 786F41
- Zoro # G706458546
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 30 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 66 in |
Size | 5XL |
Maximum Chest Size | 70 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 5XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (70-225)
- GHS SAFETY Label, Flame Over Circle, Gloss, PK1820 (GHS1225)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, LT (WS50DN TL L)
- PROPPER Coverall, Chest 39 to 40In., Freedom Green (F51154638840R)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F39)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F43)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F42)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YP46)
- CONDOR Back Stp Vest, Unrated Orange/Red, 3XL (54VH93)
- CONDOR Safety Vest, Orange/Red, S/M, Hook-and-Loop (491T06)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, 2XL (62663)
- Condor Traffic Safety Vests and Apparel