Shop All Traffic Safety Vests and Apparel
Condor
Class 2, Lime, Zipper, Mesh, Non-Contras
Mfr # 786F36
Zoro # G006458529
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Microphone Tab No
- Expandable No
- ANSI Type Type R, Class 2
- Reflective Tape Type Glass Bead
- Vest Back Style Mesh
Product Information
- Brand Condor
- MFR # 786F36
- Zoro # G006458529
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Minimum Chest Size | 46 in |
Size | L |
Maximum Chest Size | 50 in |
Length | 28 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size L, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAIRMASTER 9" Stair Tread 4'6" Yellow-Black (500-YB46)
- ACCUFORM Right-To-Know Center, English, 20 in. H (ZRS326)
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Yellow (213WLS-Z7/4FTYL)
- LYLE Speed Limit Warning Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-5010-EG_12x18 (T1-5010-EG_12x18)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F46)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F49)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F40)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC9)
- CONDOR High Visibility Vest, Orange/Red, S (53YM72)
- CONDOR High Visibility Vest, Orange/Red, L (53YM26)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-3X (SV59W-2ZGM-3X)
- Condor Traffic Safety Vests and Apparel