Shop All Traffic Safety Vests and Apparel
Condor
Class 2, Lime, Hook-and-Loop, Solid, Non
Mfr # 786F57
Zoro # G906602312
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inside Pockets 0
- Reflective Stripe Width 2 in
- Horizontal Stripe Type Single
- Number of Pockets with Closure 0
- UV-Resistant Material No
Product Information
- Brand Condor
- MFR # 786F57
- Zoro # G906602312
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Reflective Stripe Width | 2 in |
Maximum Chest Size | 70 in |
Size | 5XL |
Minimum Chest Size | 66 in |
Length | 30 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 5XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3In Black Vinyl Number 1, 10PK (A30401)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, XL (K126-HGY XLG REG)
- N-FERNO BY ERGODYNE Stretch Cap - Half StyleBlack (6810)
- HAWS Eyewash Station in Green (7500)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F65)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F56)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F54)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YM51)
- CONDOR U-Block Vest, Class3 Orange/Red, L (53YL82)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YM38)
- RADIANS Large High Visibility Vest, Silver (SV4GML)
- Condor Traffic Safety Vests and Apparel