Shop All Traffic Safety Vests and Apparel
Condor
Class 2, Lime, Hook-and-Loop, Mesh, Non-
Mfr # 786F72
Zoro # G706451837
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflective Stripe Border Type None
- UV-Resistant Material No
- Fabric Construction Mesh
- ANSI Type Type R, Class 2
- Includes Tablet Pocket No
Product Information
- Brand Condor
- MFR # 786F72
- Zoro # G706451837
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Reflective Stripe Width | 2 in |
Minimum Chest Size | 62 in |
Length | 29 in |
Maximum Chest Size | 66 in |
Size | 4XL |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 4XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 75 Ft L (1FEL3)
- PORTWEST Berlin Executive Hi-Vis Vest, XL (US476)
- ANSELL Hyflex Cut Resistant Sleeve, 16" L, Gray (11-270)
- PIG PIG FlexBerm Spill Containment Pad 8.5' L x 4.5' W x 2" H (PAK127)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F73)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F77)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F79)
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YM39)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F41)
- CONDOR U-Block Vest, Class2 Orange/Red, L/XL (53YL01)
- TR INDUSTRIAL Class 2 High Visibility 5-Point Breakaway Safety Vest, XXL, 5-pk (TR5PBA-XXL-5PK)
- Condor Traffic Safety Vests and Apparel