Shop All High Visibility Vests
Condor
Class 2, Lime, Hook-and-Loop, Mesh, Non-
Mfr # 786F68
Zoro # G106430036
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Standards ANSI/ISEA 107
- Color Yellow/Green
- Material Polyester
- Reflective Stripe Width 2 in
Product Information
- Brand Condor
- MFR # 786F68
- Zoro # G106430036
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | L |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 50 in |
Vest Size | L |
Length | 28 in |
Minimum Chest Size | 46 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size L, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Lattice Reflective Safety Vests, X-Large, Orange(10-Pack) (BLSH-ES-XL-SV2O-10)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Pink (19369)
- FIRST AID ONLY Emergency Blanket, Yellow, 54In x 80In, Blanket Width: 54 in (22-130)
- PLASTICADE Base, Rubber For Use, Navicades, 30 lbs. (650-RB-30)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F59)
- CONDOR Back Stp Vest, Unrated Orange/Red, S/M (786F31)
- CONDOR Back Stp Vest, Unrated Orange/Red, 2XL/3 (786F33)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F78)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD3)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD1)
- IRONWEAR Flame-Retardant Polyester Mesh Vest Class 3 w/ 5 Pockets (Lime/Large) (1294FR-L-LG)
- Condor High Visibility Vests