Shop All Break Away Vests
Condor
Class 2 Breakaway, Mesh, X-back, No Pock
Mfr # 786FD7
Zoro # G706268459
product price: $4.09
/ea
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI/ISEA 107,CSA Z96
- Anti-Static No
- Maximum Chest Size 62 in
- Total Number of Pockets 0
Product Information
- Brand Condor
- MFR # 786FD7
- Zoro # G706268459
- Country of Origin China
- Category Break Away Vests
Dimensions
Vest Size | 3XL |
Maximum Chest Size | 62 in |
Length | 29 in |
Minimum Chest Size | 58 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 3XL, Gender Unisex, Back Stripe Pattern X, Number of Pockets with Closure 0, Features Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility, Standards ANSI/ISEA 107,CSA Z96
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Chemical Resistant Glove, L, Black, PR (CP7L)
- GUARDIAN EQUIPMENT Tank Gasket, PK6 (400-017-5R)
- MUCK BOOT CO Size 13 Men's Ankle Boot Steel Work Boot (CCSTCSA M 130)
- MASTER LOCK Lockout Station, Unfilled, 9-3/4 In H (S1700)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD9)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC4)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA4)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA8)
- PIONEER Break Away Zip Vest, Green, 3XL (V1021260U-3XL)
- PIONEER Break Away Zip Vest, Green, 4XL (V1021260U-4XL)
- GAME WORKWEAR The Econo 5-Point Breakaway Vest, Yellow, Size Large (I-495E)
- Condor Workwear and Protective Clothing