Shop All Traffic Safety Vests and Apparel
Condor
Class 2 Breakaway, Mesh, X-back, No Pock
Mfr # 786FD6
Zoro # G006602335
product price: $4.05
/ea
$4.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Breakaway Points 5
- Expandable No
- Minimum Chest Size 54 in
- Flame-Resistant Properties Not Flame-Resistant
- Includes Tool Lanyard Grommets No
Product Information
- Brand Condor
- MFR # 786FD6
- Zoro # G006602335
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Minimum Chest Size | 54 in |
Reflective Stripe Width | 2 in |
Length | 28 1/2 in |
Size | 2XL |
Maximum Chest Size | 58 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 2XL, Gender Unisex, Back Stripe Pattern X, Number of Pockets with Closure 0, Features Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility, Standards ANSI/ISEA 107,CSA Z96
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Over-the-Head Ear Muffs, 25 dB, Sound Star (100-12550)
- HONEYWELL NORTH North® 7580P100 P100 Respirator Filter Cartridge, 2/Pk (7580P100)
- BRADY Sleeve, Polyolefin, Red, 1 3/4" W (M6-187-175-342-RD)
- PROGRESS LIGHTING PETPE-UG-30 LED Emergency Exit Sign (PETPE-UG-30)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD8)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC5)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC7)
- CONDOR Breakaway Vest, Yllw/Green, 2XL/3XL (53YN43)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YM38)
- CONDOR Back Stp Vest, Unrated Yellow/Grn, 3XL (53YL99)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YP38)
- Condor Workwear and Protective Clothing