Shop All Traffic Safety Vests and Apparel
Condor
Class 2 Breakaway, Mesh, X-back, No Pock
Mfr # 786FD0
Zoro # G206382280
product price: $4.09
/ea
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflective Stripe Color Silver
- Gender Unisex
- Standards ANSI/ISEA 107,CSA Z96
- Expandable No
- Anti-Static No
Product Information
- Brand Condor
- MFR # 786FD0
- Zoro # G206382280
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL |
Maximum Chest Size | 66 in |
Length | 29 in |
Minimum Chest Size | 62 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 4XL, Gender Unisex, Back Stripe Pattern X, Number of Pockets with Closure 0, Features Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility, Standards ANSI/ISEA 107,CSA Z96
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 1 PR (5250M)
- SUPERIOR ELECTRIC Fire & Security Alarm Bell, 8 Inch, 120 VAC, UL Approved (BFA8120)
- PLASTICADE Panel, Vertical, Exit Legend (4100-BK-PARK1)
- AVERY Label, Round, 1.25""Dia, Neongn 6PK (AVE05498)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD6)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC9)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD8)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YM38)
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YP08)
- CONDOR U-Block Vest, Class2 Orange/Red, S (53YK83)
- GLOWEAR BY ERGODYNE Safety Vest, ANSI Class 2, M/S Size (24173)
- Condor High Visibility Clothing