Shop All Traffic Safety Vests and Apparel
Condor
Class 2 Breakaway, Mesh, X-back, No Pock
Mfr # 786FC5
Zoro # G206458527
product price: $4.05
/ea
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Reflective Stripe Location Shoulder, Torso
- Vest Front Style Mesh
- Breakaway Yes
- Reflective Tape Attachment Type Stitched
Product Information
- Brand Condor
- MFR # 786FC5
- Zoro # G206458527
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Reflective Stripe Width | 2 in |
Length | 27 in |
Size | M |
Minimum Chest Size | 42 in |
Maximum Chest Size | 48 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size M, Gender Unisex, Back Stripe Pattern X, Number of Pockets with Closure 0, Features Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility, Standards ANSI/ISEA 107,CSA Z96
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Heather Gray, 2XL (K87-HGY XXL TLL)
- HANDCARE Vinyl Exam Gloves, 3-3.5 mil Palm, Powder-Free, L, 1000 PK, Clear (HC-VECL30LG)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, M (86550/M)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-399/L)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD8)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC9)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD6)
- CONDOR Safety Vest, Yellow/Green, 4XL/5XL (491T12)
- CONDOR Safety Vest, Orange/Red, L, Hook-and-Loop (491R78)
- CONDOR U-Block Vest, Class2 Yellow/Grn, L/XL (53YL05)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F63)
- Condor Traffic Safety Vests and Apparel