Shop All Traffic Safety Vests and Apparel
Condor
Class 2 Breakaway, Mesh, U-block, No Poc
Mfr # 786FC0
Zoro # G006602342
product price: $4.05
/ea
$4.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Tool Lanyard Grommets No
- Reflective Stripe Color Silver
- UV-Resistant Material No
- Includes LED Lights No
- Fabric Construction Mesh
Product Information
- Brand Condor
- MFR # 786FC0
- Zoro # G006602342
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Minimum Chest Size | 54 in |
Reflective Stripe Width | 2 in |
Length | 28 1/2 in |
Maximum Chest Size | 58 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 2XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY ERB„¢ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White (19951)
- JUSTRITE Safety Cabinet Wall Mounting Assembly (25950)
- SCRUSHER Original Scrusher, w/Base (H1PB)
- BDG Poly-Cotton Glove, Small, PR (10-9-77-S)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA6)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA1)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA2)
- CONDOR High Visibility Vest, Orange/Red, S/M (53YN45)
- CONDOR High Visibility Vest, Yellow/Green, S (53YN93)
- CONDOR High Visibility Vest, Orange/Red, L (53YM74)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC5)
- Condor Traffic Safety Vests and Apparel