Shop All Break Away Vests
Condor
Class 2 Breakaway, Mesh, U-block, No Poc
Mfr # 786FA8
Zoro # G206878660
product price: $4.05
/ea
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI/ISEA 107
- Safety Features Breakaway
- Number of Breakaway Points 5
- Total Number of Pockets 0
Product Information
- Brand Condor
- MFR # 786FA8
- Zoro # G206878660
- Country of Origin China
- Category Break Away Vests
Dimensions
Vest Size | L |
Maximum Chest Size | 50 in |
Minimum Chest Size | 46 in |
Length | 28 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size L, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161544M)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1299)
- SHOWA Cut-Resistant Sleeve: ANSI/ISEA Cut Level A4, Kevlar®, Yellow, Thumbhole, 14 in Length (S4561)
- CONDOR Heat Resist Gloves, Tan, Thermonol, PR (5T356)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC4)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD9)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA4)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD7)
- GE Green 5 POINT Breakaway Safety Vest, 5 Pockets, L (GV084GL)
- GLOWEAR BY ERGODYNE 5XL Lime Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- GENERAL ELECTRIC Green 5 POINT Breakaway Safety Vest, 5 Pockets 2XL (GV084G2XL)
- Condor Break Away Vests