Shop All Break Away Vests
Condor
Class 2 Breakaway, Mesh, U-block, No Poc
Mfr # 786FA4
Zoro # G906268457
product price: $4.05
/ea
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI/ISEA 107
- Closure Type Hook-and-Loop
- Reflective Stripe Main Color Silver
- Expandable No
Product Information
- Brand Condor
- MFR # 786FA4
- Zoro # G906268457
- Country of Origin China
- Category Break Away Vests
Dimensions
Vest Size | 4XL |
Reflective Stripe Width | 2 in |
Length | 29 in |
Minimum Chest Size | 62 in |
Maximum Chest Size | 66 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 4XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Shrink Wrapped, Size XL (30-1-903K-1-1K)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYLXL001200)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1148-RA_10X7 (U3-1148-RA_10X7)
- PANDUIT ThermTrans, Self-Lam Label, Vinyl, 1.00" W x, S100X225VATY, PK 5000 (S100X225VATY)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD9)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD7)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA8)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC4)
- DEWALT DeWalt® DSV421-4X/6X ANSI Class 2 Adjustable Breakaway Vest 4X/6X (DSV421-4X/6X)
- PIONEER Break Away Zip Vest, Green, 4XL (V1021260U-4XL)
- RADIANS Radians SV24-2 Type R Class 2 Breakaway Expandable Two Tone (SV24-2ZOM-M/L)
- Condor High Visibility Clothing