Shop All High Visibility Vests
Condor
Class 2 Breakaway, Mesh, U-block, No Poc
Mfr # 786FA3
Zoro # G506430025
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Standards ANSI/ISEA 107
- Color Yellow/Green
- Material Polyester
- Reflective Stripe Width 2 in
Product Information
- Brand Condor
- MFR # 786FA3
- Zoro # G506430025
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 3XL |
Reflective Stripe Width | 2 in |
Vest Size | 3XL |
Length | 29 in |
Maximum Chest Size | 62 in |
Minimum Chest Size | 58 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 3XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (419S0034BL)
- FRED SILVER Full Dome Safety Mirror (DOMEX-ST-32)
- NEVS Shake Well And Keep In Refrigerator 3/8" x 1-1/2" (PAUX-89)
- TRAFFIC KONTROL Wheel Stop Parking Block, Rubber, 4" Inch H, 72" Inch L, 6" Inch W, White (TK-PS-6-BKWH-A)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD1)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC8)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F76)
- CONDOR Back Stp Vest, Unrated Orange/Red, 2XL/3 (786F33)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F53)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F68)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOM3X)
- Condor High Visibility Vests