Shop All Traffic Safety Vests and Apparel
Condor
Class 2 Breakaway, Mesh, U-block, No Poc
Mfr # 786FA2
Zoro # G006632202
product price: $4.05
/ea
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Number of Pockets 0
- Anti-Static No
- Fabric Construction Mesh
- Reflective Stripe Width 2 in
- Minimum Chest Size 54 in
Product Information
- Brand Condor
- MFR # 786FA2
- Zoro # G006632202
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Reflective Stripe Width | 2 in |
Minimum Chest Size | 54 in |
Size | 2XL |
Length | 28 1/2 in |
Maximum Chest Size | 58 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 2XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Hygiene Kit for X4 Earmuffs (HYX4)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-2 (SCN10-2)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (CL113)
- MUCK BOOT CO 7 Men's Black (CHS-000A/7)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA5)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA7)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA6)
- CONDOR Safety Vest, Yellow/Green, M, Zipper (491T02)
- CONDOR High Visibility Vest, Yellow/Green, M (53YM65)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 2XL/3XL (53YL06)
- CONDOR U-Block Vest, Class1 Orange/Red, S/M (53YK43)
- Condor Traffic Safety Vests and Apparel