Shop All Electrical Lockout Devices
Condor
Circuit Breaker Lockout, 1-3/8 in. H, Red
Mfr # 48KV14
Zoro # G3708330
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- Material Plastic
- For Maximum Padlock Shackle Diameter 9/32 in
- Max. Number of Padlocks 1
- Lockout Material ABS Plastic
Product Information
- Brand Condor
- MFR # 48KV14
- Zoro # G3708330
- UPC # 190735096482
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 9/32 in |
Height | 1 3/8 in |
Length | 5 in |
Overall Width | 2 in |
Width | 2 in |
Overall Length | 5 in |
Overall Height | 5 in |
Padlock Shackle Max. Dia. | 9/32 in |
Overall Depth | 1.38 in |
Description
Circuit Breaker Lockout, Circuit Breaker Lockout Type Cross Bar, For Circuit Breaker Type Mounting Rail, Slide Set, Stop Bar, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 277/480/600V AC, Maximum Number of Padlocks 1, Overall Height 5 in, Overall Length 5 in, Overall Width 2 in, For Circuit Breaker Manufacturer Stopout, For Use With Flip-Lever Switches, Large Handle Circuit Breakers, Includes 3M VHB Industrial Bonding Tape, Lockout Color Red, Lockout Material ABS Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Brown, 1-7/8"H (A1106KABRN54331)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, L (0310RHVLLAR)
- SELLSTROM Faceshield, 12 In W x 8 In H x .04 T (S39010)
- KROWD KONTROL Krowd Kontrol Barricade Caution Tape - Yellow - 3" Wide - 328' Long Roll (CT-CAUTION)
- CONDOR Circuit Breaker Lockout, Red, 2-13/64" H (437R23)
- CONDOR Single/Double-Pole Lockout (48KV13)
- CONDOR Circuit Breaker Lockout, Red, 3-1/4" H (437R20)
- CONDOR Wall Switch Lockout, Clear, 4-11/64" H (437R83)
- CONDOR Plug Lockout, Red, 3-13/32" H, 3-1/2" L (437R59)
- CONDOR Plug Lockout, Red, 3-25/32" H, 6-27/64" L (437R60)
- MASTER LOCK Plug Lockout, Red, 5/16 In.D (S2005)
- Condor Electrical Lockout Devices