Shop All General Purpose Gloves
Condor
Chore Gloves, Green, 18 oz., Cotton, PR
Mfr # 48UR61
Zoro # G4245188
Sold in multiples of 12 for $31.80
$31.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Green
- Glove Cut Clute
- Lining Unlined
- Fabric Weight 18 oz
Product Information
- Brand Condor
- MFR # 48UR61
- Zoro # G4245188
- UPC # 190735892176
- Country of Origin Bangladesh
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Length | 9-3/4" |
Details
Item | Knit Gloves |
Color | Green |
Glove Cut | Clute |
Lining | Unlined |
Fabric Weight | 18 oz |
Finger Style | Full Finger |
Glove Style | Chore |
Application | General Work |
Glove Coating Material | Uncoated |
Glove Coating Coverage | Uncoated |
Thumb Style | Wing |
Glove Coating Finish | None |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Fluorescent Blue, 150 ft (17059)
- DICKIES Long Sleeve Work Shirt, Twill, Khaki, 3XT (5574KH TL 3XL)
- 3M PROTECTA Full Body Harness, S, Polyester (1161220)
- GLOWEAR BY ERGODYNE Orange L Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- CONDOR Knit Glove, Poly/Cotton, S, PK12 (5PE86)
- CONDOR String Knit Gloves, Heavyweight, Polyester/Cotton, White, Large (5JK52)
- CONDOR String Knit Gloves, Polyester/Cotton, White, Small (4JF63)
- CONDOR Knit Gloves, Uncoated, Task & Chore, Cotton, Beige, Large, 1 Pair (2UTZ7)
- CONDOR Abrasion Resistance Knit Glove, Cotton, PR (9XW97)
- CONDOR Heavyweigh Knit Glove, Poly/Cotton, S, PR (5JK53)
- KINCO GLOVE WORK HNDLR BLK XL (2021-XL)
- Condor Gloves & Hand Protection