Shop All General Purpose Gloves
Condor
Canvas Gloves, Poly/Cotton, L, White, PR
Mfr # 6AF50
Zoro # G0048343
product price: $1.45
/pr
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color White/Black
- Size L ( 9 )
- Thumb Style Straight
- Length 10-7/10"
Product Information
- Brand Condor
- MFR # 6AF50
- Zoro # G0048343
- UPC # 190735106181
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Length | 10-7/10" |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Task and Chore, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Palm Type Leather Palm, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT FACTORY Hand Warmers, 3 1/2 in L, 2 1/2 in W, PK40 (1953-40-BX)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, 2X-Large (204G-212X)
- RANDALL SATIN HAM GOLD STAIR NOSING (6 FT A-1600-SHG)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, XL, 12PK (1956XL)
- CONDOR Canvas, PolyCotton, Leather Palm, std., PR (48UR60)
- CONDOR VF, Knit Gloves, Seamless, 2UTZ7, PR (55NN77)
- CONDOR Knit Glove, Acrylic, XL, PR (4NML1)
- CONDOR Glove, Cotton, S, High Visibility Lime Green, PR (2RA13)
- CONDOR Lightweight Glove, Poly/Cottn, L, PR (3ZL55)
- CONDOR Knit Gloves, White, Gauge 10, S, PK12 (48UR73)
- CONDOR Knit Glove, 7 Gauge, Poly, L, PR (6AH35)
- Condor Gloves & Hand Protection