Shop All Locking Cables & Chains
Condor
Cable Lockout, Red, Cable 10 ft. L
Mfr # 437R29
Zoro # G4427129
original price:
$19.35
1% off
new price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 ft
- Cable Diameter 3/16 in
- Cable Material Steel
- Body Material Polypropylene
- Color Red
Product Information
- Brand Condor
- MFR # 437R29
- Zoro # G4427129
- Country of Origin Mexico
- Category Locking Cables & Chains
Dimensions
Cable Length | 10 ft |
Cable Diameter | 3/16 in |
Body Dimensions | 21/32 in D x 5-27/32 in H x 2 in W |
Cable Dia. | 3/16 in |
Padlock Shackle Max. Dia. | 9/16 in |
For Maximum Padlock Shackle Diameter | 9/16 in |
Details
Cable Material | Steel |
Body Material | Polypropylene |
Color | Red |
Item | Cable Lockout |
For Use With | Lockout Devices |
Legend | Cable Lockout Device Warning |
OSHA Compliant | Yes |
Max. Number of Padlocks | 6 |
Cable Coating Material | Plastic |
Standards | OSHA 1910.147 |
Maximum Number of Padlocks | 6 |
Body Color | Red |
Cable Color | Red |
Includes Cable | Yes |
Cable Material Finish | Plastic |
Cable Lockout Type | Pinch Point/Tab Cinching |
Description
Cable Lockout, Body Color Red, Body Material Polypropylene, Cable Color Red, Cable Diameter 3/16 in, Cable Length 10 ft, Cable Lockout Type Pinch Point/Tab Cinching, Cable Material Steel, Cable Material Finish Plastic, Compatible Cable Lockout Not Applicable, For Maximum Padlock Shackle Diameter 9/16 in, Includes Cable Yes, Maximum Number of Padlocks 6, Legend Cable Lockout Device Warning, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Natural Iron Traditional Drawer Pull (BP10696908)
- NATIONAL GUARD Automatic Door Bottom, 3/8x36In, Aluminum (320S-3)
- EKENA MILLWORK 3 1/2"W x 18"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Natural Barnwood (BKTB03X18X18TRUF)
- ILCO Ilco: Key Blanks, 1A1H1 (ILCO-1A1H1)
- CONDOR Cable Lockout, Silver, Cable 10 ft. L (437R28)
- CONDOR Cable Lockout Device, Red (437R31)
- CONDOR Cable Lockout, Red, Cable 8 ft. L (437R27)
- CONDOR Lockout Cable, Plastic Coated Steel, 6ft.L (48KV09)
- BELL SPORTS Ballistic 400 Bike Lock (215645)
- KIPP Pin Retaining Cables with eye (K0367.0300)
- ABUS Maximum Security Chain, 1/2" Chain Dia (00715)
- Condor Locking Cables & Chains