Shop All Conductive & Non-Conductive Mats
Condor
Brown Static Dissipative Mat 3/8 in Thick, Sponge Foam
Mfr # 6LUN5
Zoro # G3677265
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Color Brown
- Thickness 9 2/5 mm
- Material Sponge Foam
- Standards RTG Measured At Moderate and 12% RH, At 10V and 100V = 109 ohms
Product Information
- Brand Condor
- MFR # 6LUN5
- Zoro # G3677265
- UPC # 662641650985
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 10 ft |
Overall Width | 3 ft |
Description
Static Dissipative Floor Mat, Antifatigue Material Yes, Antimicrobial No, Anti-Slip Surface Yes, Application ESD Assembly Lines, Individual Work Stations, Packing and Logistics Warehouses, Picking, Color Brown, Does Not Contain DMF, DOP, Heavy Metals, Ozone Depleting Substances, Silicone, Edge Style Beveled, Foam Cell Type Closed, For Environment Dry, ESD, For Surface Type Dry Surfaces, Grounding Cord Required No, Includes Grounding Cord No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Under-Rack Containment Tray Black 44" L x 23.5" W x 2.75" H (PAK963-BK)
- CONDOR Safety Sign, 24" Wx18" H, 0.055" Thickness (465P83)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (92723PUM)
- ZORO SELECT Texas Flagging Tape, Red, 300ft x 1-3/16In (TXR-200)
- CONDOR Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (3VGK9)
- CONDOR Black Static Dissipative Mat 13 mm Thick, Rubber (38HW81)
- CONDOR Black Static Dissipative Mat 3/8 mm Thick (8V572)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X3X19DPBK)
- RUBBER-CAL Under the Fridge Mat - 5mm x 48 in x 36 in (03-R278-F-4836)
- NOTRAX 5 ft Switchboard Mat 5 ft Thick, Vinyl (830S0035BL)
- KNIPEX Red Insulated Mat Rubber (98 67 10)
- Condor Conductive & Non-Conductive Mats