Shop All Traffic Safety Vests and Apparel
Condor
Breakaway Vest, Orange/Red, S/M
Mfr # 53YN37
Zoro # G5106390
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 5
Product Information
- Brand Condor
- MFR # 53YN37
- Zoro # G5106390
- UPC # 00194484049300
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S/M |
Fits Chest Size | 36 in to 42 in |
Length | 27 in |
Minimum Chest Size | 36 in |
Reflective Stripe Width | 2 9/25 in |
Maximum Chest Size | 42 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 36 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Micro Case, Yellow, 7.50 x 3.87 x 2.43 In (1030)
- QUICK DAM Bucket Combo 10-Bags & 5-Barriers, PK15 (QDGGCO)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (82403A)
- NOTRAX 30 ft. L x Vinyl, 9/16" Thick (479C0036YB)
- CONDOR Breakway Vest, Orange/Red, 2XL/3XL (53YN39)
- CONDOR High-Visibility Vest, ANSI Class 2, U-Block, Solid Polyester, Hook-and-Loop, Lime, Size 2XL/3XL (53YN42)
- CONDOR Breakaway Vest, Orange/Red, L/XL (53YN38)
- CONDOR Double Stripe, Class2 Orange/Red, 4XL (53YL30)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R89)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM29)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, L (SVGZ2)
- Condor Traffic Safety Vests and Apparel