Shop All Traffic Safety Vests and Apparel
Condor
Breakaway Vest, Orange/Red, L/XL
Mfr # 53YN38
Zoro # G5106451
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Stripe Pattern U
- Vest Stripe Color Family Silver
- Features 360 Degrees Visibility
- ATPV Rating Not Rated
- Number of Pockets with Closure 5
Product Information
- Brand Condor
- MFR # 53YN38
- Zoro # G5106451
- UPC # 00194484049317
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 44 in to 50 in |
Size | L/XL |
Length | 29 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 50 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, M, 100 PK, Orange (6016OM)
- CONDOR Mechanics Impact Gloves, XL, Black, Polyester (488C52)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (20291)
- BERNE Performance Short Sleeve Pocket Tee, 5XL (BSM38)
- CONDOR Breakaway Vest, Orange/Red, S/M (53YN37)
- CONDOR Breakway Vest, Orange/Red, 2XL/3XL (53YN39)
- CONDOR High-Visibility Vest, ANSI Class 2, U-Block, Solid Polyester, Hook-and-Loop, Lime, Size 2XL/3XL (53YN42)
- CONDOR U-Block Vest, Class2 Yellow/Grn, XL (53YL43)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM44)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM85)
- CONDOR High-Visibility Vest, Vertical Stripe, Lime, Mesh Polyester, Hook and Loop, Universal (53YL98)
- Condor High Visibility Clothing