Shop All Hairnets, Beardnets & Bouffants
Condor
Bouffant Cap, Yellow, Universal, PK100
Mfr # 3EZD5
Zoro # G0073087
product price: $8.95
/pk 100, $0.09/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 24 in
- Material Polypropylene
- Contains Latex No
- Lint-Free No
- Metal Detectable No
Product Information
- Brand Condor
- MFR # 3EZD5
- Zoro # G0073087
- UPC # 190735090329
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Size | L |
Details
Color | Yellow |
Material | Polypropylene |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Package Type | Bag |
Series | D2138 |
Fabric Weight | 0.3 oz/sq yd |
Item | Bouffant Cap |
Pleated | No |
Anti-Static | No |
Garment Style | Bouffant Cap |
Latex-Free | Yes |
Packaging | Bag |
Material Weight Type | Lightweight |
Bouffant Style | Flat |
Product Type | Bouffant Cap |
Clean Process Status | Not Clean Processed |
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color Yellow, Denier Not Applicable, Diameter 24 in, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series D2138, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL SECURITY INSTRUMENTS USI SMOKE ALARM ION BATTERY BACKUP WT (5304)
- ZORO SELECT Tag, SS, Silver, 1" Hx1-7/8" W, Oval, PK100 (41743)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814XXXL)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, M (LUX-TENBIB-YM)
- CONDOR Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia., Size Large, 100 Per Bag (3EZC5)
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD1)
- CONDOR Bouffant Cap, Yellow, Universal, PK100 (3EZD6)
- CONDOR Hairnet, Blue, Polyamide PK1000 (29JW36)
- CONDOR Junior Economical Dispenser, Arcylic, Clr (3UZG7)
- CONDOR Hairnet, White, Nylon, PK100 (29JW43)
- ZORO SELECT Hairnet, White, Universal, PK144 (109I-LRG WHITE)
- Condor Hairnets, Beardnets & Bouffants