Shop All Hairnets, Beardnets & Bouffants
Condor
Bouffant Cap, White, Universal, PK100
Mfr # 3EZC6
Zoro # G0073096
product price: $9.79
/pk 100, $0.10/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 28 in
- Material Polypropylene
- Contains Latex No
- Lint-Free No
- Metal Detectable No
Product Information
- Brand Condor
- MFR # 3EZC6
- Zoro # G0073096
- UPC # 190735090244
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 28 in |
Size | XL |
Details
Color | White |
Material | Polypropylene |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Item | Bouffant Cap |
Fabric Weight | 0.3 oz/sq yd |
Series | D2139 |
Package Type | Bag |
Pleated | No |
Material Weight Type | Lightweight |
Latex-Free | Yes |
Garment Style | Bouffant Cap |
Anti-Static | No |
Packaging | Bag |
Bouffant Style | Flat |
Product Type | Bouffant Cap |
Clean Process Status | Not Clean Processed |
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color White, Denier Not Applicable, Diameter 28 in, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series D2139, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Laser Eyewear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2609HS)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10603N-L)
- CONDOR Hard Hat Mounted Ear Muffs, 18 dB, Condor, Black/Red (26X629)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (BLUET)
- CONDOR Bouffant Cap, Yellow, Universal, PK100 (3EZD6)
- CONDOR Bouffant Cap, Green, Universal, PK100 (3EZC8)
- CONDOR Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia., Size Large, 100 Per Bag (3EZC5)
- CONDOR Hairnet Dispenser, PETG, Clear (3UZG1)
- CONDOR Junior Economical Dispenser, Arcylic, Clr (3UZG6)
- CONDOR Hairnet Dispenser, Arcylic, Clear (3UZF9)
- KEYSTONE SAFETY Bouffant Cap, 24in, Green, PP, PK1000 (110NWI-10-24 GREEN)
- Condor Hairnets, Beardnets & Bouffants