Shop All Hairnets, Beardnets & Bouffants
Condor
Bouffant Cap, White, Polypropylene PK100
Mfr # 29JW34
Zoro # G6061255
product price: $6.59
/pk 100, $0.07/ea
$6.59
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 21 in
- Material Polypropylene
- Latex-Free Yes
- Contains Latex No
- Anti-Static No
Product Information
- Brand Condor
- MFR # 29JW34
- Zoro # G6061255
- UPC # 190735057384
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 21 in |
Size | M |
Details
Item | Bouffant Cap |
Color | White |
Material | Polypropylene |
Latex-Free | Yes |
Contains Latex | No |
Anti-Static | No |
Metal Detectable | No |
Series | H8269 |
Package Type | Bag |
Fabric Weight | 0.27 oz/sq yd |
Pleated | Yes |
Garment Style | Bouffant Cap |
Material Weight Type | Lightweight |
Packaging | Bag |
Bouffant Style | Pleated |
Clean Process Status | Not Clean Processed |
Product Type | Bouffant Cap |
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Pleated, Clean Process Status Not Clean Processed, Color White, Denier Not Applicable, Diameter 21 in, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series H8269, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Breathing Tube for (NV2021F)
- WOLVERINE 6-Inch Work Boot, M, 10, Brown, PR (W191077)
- PIP PIP MaxiFlex® Cut„¢ Micro-Foam Nitrile Coated Gloves, Black, Medium, 12 Pairs (34-8743/M)
- MILWAUKEE TOOL BOLT Tinted Dual Coat Lens Eye Visor for Milwaukee Safety Helmets (48-73-1416)
- CONDOR Pleated Bouffant Cap, PP, 24 In, Wht, PK100 (23KX19)
- CONDOR Bouffant Cap, Blue, Polypropylene PK100 (29JW31)
- CONDOR Pleated Bouffant Cap, PP, 24 In, Blue, PK100 (23KX22)
- CONDOR Hairnet, Blue, Polyamide PK1000 (29JW35)
- CONDOR Hairnet, White, Nylon PK144 (29JW46)
- CONDOR Bouffant Cap, PP, 21 In, White, PK100 (23KX10)
- MCKESSON Surgeon Cap, 100PK (16-SC2)
- Condor Disposable Clothing