Shop All Hairnets, Beardnets & Bouffants
Condor
Bouffant Cap, PP, 28 In, Blue, PK1000
Mfr # 23KX28
Zoro # G5305894
$74.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 28 in
- Material Polypropylene
- Contains Latex No
- Metal Detectable No
- Package Type Box
Product Information
- Brand Condor
- MFR # 23KX28
- Zoro # G5305894
- UPC # 190735055007
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 28 in |
Size | XL |
Details
Color | Blue |
Material | Polypropylene |
Contains Latex | No |
Metal Detectable | No |
Package Type | Box |
Fabric Weight | 3.84 oz |
Series | H8285 |
Item | Bouffant Cap |
Pleated | No |
Bouffant Style | Flat |
Anti-Static | No |
Material Weight Type | Lightweight |
Garment Style | Bouffant Cap |
Latex-Free | Yes |
Packaging | Case |
Clean Process Status | Not Clean Processed |
Product Type | Bouffant Cap |
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color Blue, Denier Not Applicable, Diameter 28 in, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Case, Product Type Bouffant Cap, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPPELINPRODUCTS ZeppelinProducts UAL-IWD2-BRW Alabama Trifold Debossed Leather Wallet (UAL-IWD2-BRW)
- SOF SOLE Shoe Laces, 45" L, Polyester, Red, PR (84740)
- TACKY TRAXX 24″ x 45″ White Sticky Mat, 30 Sheets/Mat 4PK (TT-2445-34W)
- ZING Window Decal, All Weapons Prohibited, PK2 (1822D)
- CONDOR Bouffant Cap, PP, 24 In, Green, PK1000 (23KX23)
- CONDOR Bouffant Cap, PP, 24 In, Blue, PK1000 (23KX20)
- CONDOR Hairnet, Blue, Polyamide PK1000 (29JW39)
- CONDOR Bouffant Cap, Yellow, Universal, PK100 (3EZD6)
- CONDOR Hairnet, White, Universal, PK144 (1TTU4)
- CONDOR Hairnet Dispenser, PETG, Clear (4GMT4)
- CELLUCAP Bouffant Cap, Blue, Universal, PK100 (BI4HSBLDGRA)
- Condor Hairnets, Beardnets & Bouffants