Shop All Hairnets, Beardnets & Bouffants
Condor
Bouffant Cap, Blue, Universal, PK100
Mfr # 3EZD1
Zoro # G0072992
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 18 in
- Material Polypropylene
- Contains Latex Yes
- Lint-Free No
- Metal Detectable No
Product Information
- Brand Condor
- MFR # 3EZD1
- Zoro # G0072992
- UPC # 190735090282
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 18 in |
Size | S |
Details
Color | Blue |
Material | Polypropylene |
Contains Latex | Yes |
Lint-Free | No |
Metal Detectable | No |
Item | Bouffant Cap |
Fabric Weight | 0.3 oz/sq yd |
Series | D2136 |
Package Type | Bag |
Pleated | No |
Garment Style | Bouffant Cap |
Anti-Static | No |
Material Weight Type | Lightweight |
Packaging | Bag |
Latex-Free | Yes |
Bouffant Style | Flat |
Product Type | Bouffant Cap |
Clean Process Status | Not Clean Processed |
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color Blue, Denier Not Applicable, Diameter 18 in, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series D2136, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGRY BULL BARRICADES Steel Barricade, Hot-Dipped Galvanized Steel, 44 in. H, 8.5 ft. L, 26 in. W, Silver (AC-HDX85-BR-GA)
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (4023-M (8))
- BRADY Brady B30 Series Printer Ribbon, 4-21/64inW X 200'L, White, (B30-R10000-WT)
- YOUNGSTOWN GLOVE CO High Dexterity Performance Work Glove - Mechanics Plus - Extra Large (06-3020-60-XL)
- CONDOR Bouffant Cap, Green, Universal, PK100 (3EZC8)
- CONDOR Bouffant Cap, Yellow, Universal, PK100 (3EZD5)
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD3)
- CONDOR Hairnet, White, Polyamide PK1000 (29JW40)
- CONDOR Hairnet, White, Universal, PK100 (1TTU7)
- CONDOR Bouffant Cap, Polypropylene, White, 21 in Dia., Size Medium, 1000 Per Case (23KX11)
- SEIDMAN ASSOCIATES Beard Covers, Polypropylene, White, 1000/Case (DBRD-1000)
- Condor Disposable Clothing