Shop All Disposable Shoe Covers
Condor
BootCovers, Slip Resist, 1Size, White, PK50
Mfr # 2RUZ3
Zoro # G0832203
product price: $17.95
/pk 50, $0.36/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Size Universal
- Named Size Universal
- Color White
- Closure Type Elastic
Product Information
- Brand Condor
- MFR # 2RUZ3
- Zoro # G0832203
- UPC # 190735060940
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | Universal |
Named Size | Universal |
Shoe and Boot Cover Height Range | Calf |
Shoe and Boot Cover Fits Shoe Size | 4 to 17 |
Shoe and Boot Cover Size | 10, 11, 12 |
Overall Height | 17 in |
Fits Shoe Size | 9 to 12 |
Shoe Size Maximum | 12 |
Shoe Size Minimum | 9 |
Mens Shoe Size - Maximum | 12 |
Mens Shoe Size - Minimum | 9 |
Womens Shoe Size - Minimum | 9 1/2 |
Womens Shoe Size - Maximum | 17 |
Description
Boot Covers, Anti-Static No, Clean Process Status Not Applicable, Closure Type Elastic, Color White, FDA Compliant No, Hazard Type Non-Hazardous Dry Particulates, Includes Slip Resistant Sole Yes, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Not Applicable, Material Polypropylene, Mens Shoe Size - Maximum 12, Mens Shoe Size - Minimum 9, Metal Detectable No, Named Size Universal, Overall Height 17 in, Packaging Bulk, Product Type Boot Cover, Seam Style Serged, Series Condor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A2, PR (22-7513W/7S)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog Lens, Sub-Zero Series (S2381)
- IRONCLAD PERFORMANCE WEAR Box Handler Gloves, Black, Large, Pair (IRNBHG04L)
- MIDWEST FASTENER 1-1/4" Green Paper Tags with Metal Rings 15PK (35622)
- CONDOR Boot Covers, Universal, White, Polypropylene, Elastic (2KTU4)
- CONDOR Shoe Covers, Polypropylene, Slip Resistant, 6 in Overall Height, Elastic Closure, Blue, Pack of 100 (60EE99)
- CONDOR Shoe/Boot Cover Dispenser, Acrylic, Clear (30ZE63)
- CONDOR Shoe/Boot Cover Dispenser, PETG, Clear (4GMT5)
- CONDOR Shoe Covers, Universal, Blue, PK300 (30ZD80)
- CONDOR Shoe Covers, SlipResist, 1Size, White, PK200 (2KTU3)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, XL, PR, PK100 (6336)
- Condor Disposable Clothing