Shop All Body Belts
Condor
Body Belt, 2 D-Rings, Size L
Mfr # 30HG96
Zoro # G6063495
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of D-Rings 2
- D-Ring Locations Hips
- Includes Padding Yes
- Hardware Material Steel
- Webbing Materials Polyester
Product Information
- Brand Condor
- MFR # 30HG96
- Zoro # G6063495
- UPC # 190735064481
- Country of Origin United States
- Category Body Belts
Dimensions
Size | L |
Maximum Waist Size | 51" |
Minimum Waist Size | 42" |
Fits Waist Sizes | 42" to 51" |
Details
Item | Body Belt |
Number of D-Rings | 2 |
D-Ring Locations | Hips |
Includes Padding | Yes |
Hardware Material | Steel |
Webbing Materials | Polyester |
Buckle Type | Tongue |
Includes | 4" Waist Pad |
Standards | A10.32-2004, Z359.1-2007, Z359.12-2009, OSHA 1910.66, OSHA 1926.502 |
Number of Anchor Points | 2 |
RFID Equipped | No |
Weight Capacity | 425 lb. |
Brand and Series | Falltech |
Webbing Coating | Uncoated |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Other Standards | A10.32-2004, Z359.1-2007, Z359.12-2009 |
Description
Body Belt, Number of D-Rings 2, Includes Padding Yes, D-Ring Locations Hips, Size L, Webbing Material Polyester, Maximum Waist Size 51 in, Hardware Material Steel, Minimum Waist Size 42 in, Buckle Type Tongue, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Other Standards A10.32-2004, Z359.1-2007, Z359.12-2009, RFID Equipped No, Webbing Coating Uncoated, Weight Capacity 425 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Size 10 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 10EE)
- JUSTRITE Rigid-Lock QuickBerm(R), 1075 gal., Black (28522)
- GHS SAFETY Label, Gloss, Flame Over Circle, PK1120 (GHS1208)
- MSA SAFETY MSA Advantage™ 420 Half Mask, L (10119574)
- CONDOR Body Belt, 2 D-Rings, Size XL (30HG97)
- CONDOR Body Belt, 2 D-Rings, Size M (30HG95)
- 5.11 Operator Belt, Coyote, Size 36 to 38 (59405)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1000164)
- 3M DBI-SALA Body Belt, Size L (1000716)
- WERNER Body Belt, 2 D-Rings, Size M/L (M210003)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size M (1000003)
- Condor Body Belts