Shop All Conductive & Non-Conductive Mats
Condor
Blue Static Dissipative Mat 3/32" Thick
Mfr # 20RE82
Zoro # G6943851
original price:
$1,206.03
47% off
new price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50 ft.
- Overall Width 2 ft.
- Color Blue
- Thickness 3/32"
- Standards ANSI/ESD S7.1-2005
Product Information
- Brand Condor
- MFR # 20RE82
- Zoro # G6943851
- UPC # 662641852228
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 50 ft. |
Overall Width | 2 ft. |
Cord Length | No Cord |
Details
Item | Static Dissipative Mat |
Color | Blue |
Thickness | 3/32" |
Standards | ANSI/ESD S7.1-2005 |
Antimicrobial | No |
Surface to Ground Resistance | 1.0 x 10 to 9th ohm |
Cord Included | No |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Mat Surface Pattern | Textured |
Mat Electrical Resistance | Anti-Static |
Surface to Surface Resistance | 1.0 x 10 to 9th ohm |
Edges | Straight edge |
Antifatigue | No |
Oil Resistant | No |
Flame Resistant/Fire Retardant | Not Flame Resistant or Fire Retardant |
Description
Static Dissipative Mat, Blue, Width 2 ft., Length 40 ft., Thickness 3/32 In., Mat Surface Pattern Textured Surface, Material Vinyl, Edges Straight, Resistance to Ground Point (Rtg) 109 to 10 ohm, Resistance Top to Top (Rtt) 109 to 10 ohm, Standards Tested per ESD Association Standard S4.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, Black, Carbonized Fiber, L (1360-L)
- SUPERIOR GLOVE Cut Resistant Gloves, 9, Nitrile, PR (S13CXPNT-9)
- TAPE LOGIC Tape Logic® Number Labels, "9", 1" Circle, Dark Blue, 500/Roll (DL6759)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (2YEN1)
- CONDOR Black Static Dissipative Mat 13 mm Thick, Rubber (38HW81)
- CONDOR Black Static Dissipative Mat 3/8 mm Thick (8V572)
- CONDOR Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (3VGK9)
- CONDOR Brown Static Dissipative Mat 3/8 in Thick, Sponge Foam (6LUN5)
- RUBBER-CAL Dura-Scraper Linear Commercial Rubber Entrance Door Mat - 3/8 in x 2 ft x 3 ft - Black (03-239-LI-2x3)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X4X4DPBK)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825S0023BL)
- Condor Conductive & Non-Conductive Mats