Shop All Changeable Message Signs
Condor
Blank Sign, 20" W, 14" H, No Text, Aluminum, White
Mfr # 486U12
Zoro # G6319831
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 20"
- Height 14"
- Sign Shape Rectangle
Product Information
- Brand Condor
- MFR # 486U12
- Zoro # G6319831
- UPC # 00194484292843
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 20" |
Height | 14" |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Nylon Beard Cover, One Size, 21" , 100/Bag (KC-W-NY-BN)
- BULLARD Faceshield Visor, PPC, Clear, 4 in. (R330)
- FIREGUARD Fire Resistant Intumescent Coating, 5 gal (F FG E84 G05)
- MCR SAFETY Leather Welding Shoe Protector (38505MW)
- CONDOR Safety Sign, 20" W, 14" H, 0.055" Thickness (486V16)
- CONDOR Blank Sign, 20" W, 14" H, No Text, Aluminum, Yellow (486U52)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (486U27)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (486U11)
- CONDOR Safety Sign, 7" W, 5" H, 0.055" Thickness (486U25)
- CONDOR Blank Sign, 20" W, 14" H, No Text, Plastic, Orange (486U95)
- CAR DEALER DEPOT Reusable Balloon Only: Black (524-BL-1)
- Condor Signs