Shop All Chemical, Gas & Hazardous Material Signs
This Product is Discontinued
Condor
Biohazard Sign, 7 in Height, 5 in Width, Vinyl (Discontinued)
Mfr # 34GL61
Zoro # G9799702
This Product is Discontinued
Key Features
- Legend Cancer Hazard
- Width 5 in
- Height 7 in
- Sign Material Vinyl
- Glow-in-the-Dark No
Product Information
- Brand Condor
- MFR # 34GL61
- Zoro # G9799702
- UPC # 190735073889
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 5 in |
Height | 7 in |
Details
Item | Biohazard Sign |
Legend | Cancer Hazard |
Sign Material | Vinyl |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Subject Matter | Cancer Hazard |
Legend/Background Color | Black on Yellow |
Standards | OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006 |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Material | Vinyl |
OSHA Compliant | Yes |
Double-Sided | No |
Mounting Style | Adhesive-Backed |
Glow In The Dark | No |
Product Type | Biohazard Sign |
Description
Biohazard Sign
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.