Shop All Coveralls & Overalls
Condor
Bib Overall, Black, Size36 to 38x27
Mfr # 4KXK4
Zoro # G0096074
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material 100% Polyester
- Fabric Weight 10 oz
- Inseam 27 in
Product Information
- Brand Condor
- MFR # 4KXK4
- Zoro # G0096074
- UPC # 190735098868
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | M |
Fits Waist Size | 36 to 38 in |
Details
Item | Cold Storage Bib Overall |
Color | Black |
Material | 100% Polyester |
Fabric Weight | 10 oz |
Inseam | 27 in |
Closure Type | Zipper/Magnets |
Gender | Men's |
Hammer Loop | No |
Number of Outside Pockets | 2 |
Lining Material | Nylon |
Includes | Insulation |
Includes Hammer Loop | No |
Description
Cold Storage Bib Overall, Gender Men's, Material 100 Percent Polyester, Fabric Weight 10 oz, Number of Outside Pockets 2, Lining Material Nylon, Color Black, Inseam 27 in, Size M, Includes Hammer Loop No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-M)
- WEARWELL 14 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- MOLDEX Jazzband Reusable Foam Ear Plugs, Bell Shape, 25 dB, Green (6506)
- HONEYWELL Fire Blanket and Bag (5560390CASE)
- CONDOR Coverall, Chest 48In., Navy (2KTG6)
- CONDOR Coverall, Chest 59In., Navy (2KTH1)
- CONDOR Bib Ovrlls, Dsrt Snd Brwn, Size34 to 37x30 (1H180)
- CARHARTT Bib Overalls, 36" Waist Sz, 30" Inseam, Brn (102776-211-36x30)
- DICKIES 36" x 32" White Painter's Bibs Cotton Overall (8953-36X32)
- PORTWEST Contrast Coverall Lined, XXXL (S485)
- ZORO SELECT Coverall, Chest 42In., Blue (CT10PB RG 42)
- Condor Coveralls & Overalls