Shop All Back Braces
Condor
Belt, Lifting, Xxl, Black
Mfr # 5T543
Zoro # G0026442
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 9 1/4 in
- Back Support Size 2XL
- Closure Type Hook-and-Loop
Product Information
- Brand Condor
- MFR # 5T543
- Zoro # G0026442
- UPC # 190735105634
- Country of Origin China
- Category Back Braces
Dimensions
Width | 9 1/4 in |
Back Support Size | 2XL |
Fits Waist Size | 42 in to 46 in |
Size | 2XL |
Support Height | 9 1/4 in |
Waist Size - Minimum | 42 in |
Suspender Length | 45 1/2 in |
Waist Size - Maximum | 46 in |
Details
Item | Back Support with Stay |
Color | Black |
Material | Polyester |
Closure Type | Hook-and-Loop |
Suspenders | 1-1/2 in Woven Elastic |
Closure | Double Hook-and-Loop |
Latex Content | Contains Latex |
Includes Suspenders | Includes Suspenders |
Suspender Attachment | Detachable |
Gender | Unisex |
Features | 4 Support Stays |
Description
Back Support with Stay, Color Black, Material Polyester, Size 2XL, Waist Size - Minimum 42 in, Waist Size - Maximum 46 in, Support Height 9 1/4 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 4 Support Stays, Suspender Length 45 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVATEK Industrial Air Scrub, 2000cfm, 2Speed, Red (G2100S)
- BRADY Label, 1 in W, Clear; White (M7-96-427)
- ALLEGRO INDUSTRIES Phase Change Cooling Vest Inserts, PK4 (8414-11)
- AVON PROTECTION Sunlight Outsert Assembly, For C50 (70501-157)
- CONDOR Back Support, L (1UM61)
- CONDOR Back Support, S, Black (6T558)
- CONDOR Back Support, Xl (1UM62)
- CONDOR Belt, Lifting, M, Black (5T540)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, 2XL (3RUY2)
- CONDOR Belt, Lifting, Xl, Black (6T565)
- PYRAMEX Pyramex Back Support Belt, Large (BBS100L)
- Condor Back Braces