Shop All Back Braces
Condor
Belt, Lifting, Xl, Black
Mfr # 5T542
Zoro # G0026433
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 8 1/4 in
- Closure Type Hook-and-Loop
- Suspenders 1-1/2 in Woven Elastic
Product Information
- Brand Condor
- MFR # 5T542
- Zoro # G0026433
- UPC # 190735105627
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 1/4 in |
Back Support Size | XL |
Fits Waist Size | 38 in to 42 in |
Size | XL |
Waist Size - Minimum | 38 in |
Support Height | 8 1/4 in |
Waist Size - Maximum | 42 in |
Suspender Length | 45 1/2 in |
Details
Item | Back Support with Stay |
Color | Black |
Material | Polyester |
Closure Type | Hook-and-Loop |
Suspenders | 1-1/2 in Woven Elastic |
Closure | Double Hook-and-Loop |
Includes Suspenders | Includes Suspenders |
Suspender Attachment | Detachable |
Features | 4 Support Stays |
Latex Content | Contains Latex |
Gender | Unisex |
Description
Back Support with Stay, Color Black, Material Polyester, Size XL, Waist Size - Minimum 38 in, Waist Size - Maximum 42 in, Support Height 8 1/4 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 4 Support Stays, Suspender Length 45 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Soft Cloud Anti-Fatigue Matting - 3/4 Thick x 2ft x 3ft - Black Comfort Mats (03-231-100-BK-23)
- MELLOW WALK Athletic Shoe, E, 7, Black, PR (482339BLK)
- 3M Safety Glasses, Amber Anti-Fog (SF203AFP)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- CONDOR Belt, Lifting, L, Black (5T541)
- CONDOR Back Support with Suspender, L (3RUZ7)
- CONDOR Back Support, Black, XL (1UM57)
- CONDOR Back Support, Standard, 9 In W, Small (1AAT5)
- CONDOR Back Support, Xl, Black (1EC65)
- CONDOR Back Support, With Suspender, S (3RUZ9)
- CONDOR Back Support, With Suspender, 2XL (3RUZ6)
- Condor Ergonomics