Shop All Back Braces
Condor
Belt, Lifting, S, Black
Mfr # 6T562
Zoro # G0026451
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 7 3/4 in
- Back Support Size S
- Closure Type Hook-and-Loop
Product Information
- Brand Condor
- MFR # 6T562
- Zoro # G0026451
- UPC # 190735108130
- Country of Origin China
- Category Back Braces
Dimensions
Width | 7 3/4 in |
Back Support Size | S |
Fits Waist Size | 25 in to 30 in |
Size | S |
Suspender Length | 44 1/2 in |
Support Height | 7 3/4 in |
Waist Size - Maximum | 30 in |
Waist Size - Minimum | 25 in |
Details
Item | Back Support with Stay |
Color | Black |
Material | Polyester |
Closure Type | Hook-and-Loop |
Suspenders | 1-1/2 in Detachable Knit Elastic |
Closure | Double Hook-and-Loop |
Suspender Attachment | Detachable |
Includes Suspenders | Includes Suspenders |
Latex Content | Contains Latex |
Features | 4 Support Stays |
Gender | Unisex |
Description
Back Support with Stay, Color Black, Material Polyester, Size S, Waist Size - Minimum 25 in, Waist Size - Maximum 30 in, Support Height 7 3/4 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 4 Support Stays, Suspender Length 44 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Athletic Shoe, M, 9 1/2, Blue, PR (TB0A1HRU001)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A7, HPPE, ANSI 105, 3XL, PR (SKC5SN2-07-XXXL)
- BRADY Spill Kit, Bag, Oil-Based Liquids, 3 gal. (SKO-BSC)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 35 in (1925X)
- CONDOR Belt, Lifting, Xl, Black (6T565)
- CONDOR Back Support, Xl, Black (1EC65)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, 2XL (3RUY2)
- CONDOR Back Support, Xl (1UM62)
- CONDOR Back Support, Xl, Black (6T561)
- CONDOR Back Support, Xxl, Black (3AR75)
- OCCUNOMIX Back Support, 8 In., XS (626-061)
- Condor Ergonomics