Shop All Back Braces
Condor
Belt, Lifting, S, Black
Mfr # 5T539
Zoro # G0026406
original price:
$31.29
9% off
new price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Width 8 in
- Closure Type Hook-and-Loop
- Suspenders 1-1/2 in Woven Elastic
Product Information
- Brand Condor
- MFR # 5T539
- Zoro # G0026406
- UPC # 190735105597
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | S |
Fits Waist Size | 25 in to 30 in |
Size | S |
Support Height | 8 in |
Waist Size - Minimum | 25 in |
Suspender Length | 44 1/2 in |
Waist Size - Maximum | 30 in |
Details
Item | Back Support with Stay |
Color | Black |
Material | Polyester |
Closure Type | Hook-and-Loop |
Suspenders | 1-1/2 in Woven Elastic |
Closure | Double Hook-and-Loop |
Latex Content | Contains Latex |
Suspender Attachment | Detachable |
Features | 4 Support Stays |
Includes Suspenders | Includes Suspenders |
Gender | Unisex |
Description
Back Support with Stay, Color Black, Material Polyester, Size S, Waist Size - Minimum 25 in, Waist Size - Maximum 30 in, Support Height 8 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 4 Support Stays, Suspender Length 44 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-05)
- 2W INTERNATIONAL Safety Whistle, Orange (AW340)
- JUSTRITE Poly Tray, Yellow, Polyethylene (29052)
- ULTRATECH IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1143)
- CONDOR Belt, Lifting, M, Black (5T540)
- CONDOR Back Support, Standard, 9 In W, Small (1AAT5)
- CONDOR Back Support, Black, L (1UM56)
- CONDOR Belt, Lifting, Universal (1UM53)
- CONDOR Back Support, With Suspender, M (3RUZ5)
- CONDOR Back Support, M, Black (1UM55)
- QUALITYCARE The Original McKenzie Early Compliance Lumbar Roll (QU26727)
- Condor Back Braces