Shop All Back Braces
Condor
Belt, Lifting, L, Black
Mfr # 6T564
Zoro # G0026476
original price:
$27.55
10% off
new price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Width 8 1/2 in
- Back Support Size L
- Closure Type Hook-and-Loop
- Suspenders 1-1/2 in Detachable Knit Elastic
Product Information
- Brand Condor
- MFR # 6T564
- Zoro # G0026476
- UPC # 190735108154
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 1/2 in |
Back Support Size | L |
Fits Waist Size | 34 in to 38 in |
Size | L |
Support Height | 8 1/2 in |
Waist Size - Maximum | 38 in |
Suspender Length | 45 1/2 in |
Waist Size - Minimum | 34 in |
Details
Item | Back Support with Stay |
Color | Black |
Material | Polyester |
Closure Type | Hook-and-Loop |
Suspenders | 1-1/2 in Detachable Knit Elastic |
Closure | Double Hook-and-Loop |
Latex Content | Contains Latex |
Gender | Unisex |
Features | 4 Support Stays |
Includes Suspenders | Includes Suspenders |
Suspender Attachment | Detachable |
Description
Back Support with Stay, Color Black, Material Polyester, Size L, Waist Size - Minimum 34 in, Waist Size - Maximum 38 in, Support Height 8 1/2 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features 4 Support Stays, Suspender Length 45 1/2 in, Latex Content Contains Latex, Gender Unisex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIUS PLUGZ Disposable Uncorded Ear Plugs, Bullet Shape, PU Foam, 32 DB, 100 Pairs, Green PK (EP100FG)
- GLOWEAR BY ERGODYNE Rain Jacket, Hi-Vis, Blk Front, Medium (8365BK-M)
- LYLE Alum Danger Lock Out Equipment, 10"x7", LCU4-0163-NA_10X7 (LCU4-0163-NA_10X7)
- BRADY Pipe Marker, Condensate Return, 2 In.H (73879)
- CONDOR Back Support, L (1UM61)
- CONDOR Back Support, Heavy Duty W/Suspender, XL (3RWH5)
- CONDOR Back Support, S, Black (6T558)
- CONDOR Back Support, M, Black (6T559)
- CONDOR Back Support, Xxl, Black (3AR75)
- CONDOR Back Support, Black, 4 In. Wide, Nylon, S (3RUU4)
- PROACTIVE MEDICAL PRODUCTS Protekt„¢ Ultra Bariatric Cushion - 22" x 18" x 3" - 77004 (77004)
- Condor Back Braces