Shop All Hairnets, Beardnets & Bouffants
Condor
Beard Cover, PP, Universal, Blue, PK1000
Mfr # 23KX02
Zoro # G5305851
product price: $51.69
/pk 1000, $0.05/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Diameter 16 in
- Material Polypropylene
- Size Universal
- Contains Latex No
Product Information
- Brand Condor
- MFR # 23KX02
- Zoro # G5305851
- UPC # 190735054741
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 16 in |
Size | Universal |
Hair and Beard Nets Size | Universal |
Details
Item | Beard Cover |
Hair and Beard Nets Item | Beard Cover |
Color | Blue |
Material | Polypropylene |
Contains Latex | No |
Metal Detectable | No |
Fabric Weight | 1.04 oz |
Series | H8277 |
Package Type | Box |
ISO Cleanroom Class | ISO 6 (Class 1,000) and above |
Product Type | Beard Cover |
Federal 209E Cleanroom Class | 1,000 |
Description
Beard Cover, Color Blue, Federal 209E Cleanroom Class 1,000, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Material Polypropylene, Metal Detectable No, Product Type Beard Cover, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Ylw, 1.125Inx100ft (113194)
- TINGLEY Workbrutes Overshoes, Mens, XL, Pull On, Yellow, PVC, PR (35113)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1WSB214)
- NMC Warning Do Not Remove Guards Sign (W419PB)
- CONDOR Hairnet, White, Nylon, PK100 (29JW43)
- CONDOR Hairnet Dispenser, PETG, Clear (4GMT4)
- CONDOR Hairnet, White, Universal, PK100 (1TTU6)
- CONDOR Bouffant Cap, Yellow, Universal, PK100 (3EZD5)
- CONDOR Hairnet, Black, Nylon PK144 (29JW50)
- CONDOR Hairnet, Blue, Polyamide PK1000 (29JW39)
- SALISBURY Beard Net-Fire Resistant, Gray, Universal (BN-1)
- Condor Workwear and Protective Clothing