Shop All Hairnets, Beardnets & Bouffants
Condor
Beard Cover, Hvywt Nylon, White, PK100
Mfr # 23KX05
Zoro # G5305876
original price:
$12.94
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diameter 18 in
- Material Polyester
- Latex-Free Yes
- Size Universal
Product Information
- Brand Condor
- MFR # 23KX05
- Zoro # G5305876
- UPC # 190735054772
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 18 in |
Size | Universal |
Hair and Beard Nets Size | Universal |
Named Size | Universal |
Aperture Size | 1/8 in |
Details
Item | Beard Cover |
Hair and Beard Nets Item | Beard Cover |
Color | White |
Material | Polyester |
Latex-Free | Yes |
Contains Latex | No |
Anti-Static | No |
Metal Detectable | No |
Fabric Weight | 1.04 oz |
Package Type | Box |
Attachment Style | Head Strap |
Packaging | Box |
Garment Style | Beard Cover |
Seam Style | Serged |
Protection Type | Liquid & Particulate |
ISO Cleanroom Class | ISO 6 (Class 1,000) and above |
Federal 209E Cleanroom Class | 1,000 |
Denier | 50 den |
Product Type | Beard Cover |
Description
Beard Cover, Anti-Static No, Aperture Size 1/8 in, Attachment Style Head Strap, Color White, Denier 50 den, Federal 209E Cleanroom Class 1,000, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Latex-Free Yes, Material Polyester, Metal Detectable No, Named Size Universal, Packaging Box, Product Type Beard Cover, Seam Style Serged, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN MIG Welding Gloves, Cowhide Palm, L, PR (1350L)
- LYLE Hydrogen Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0429-RD_14X10)
- BRADY Silver Polyester Wire Marker, THT-6-434-10 (THT-6-434-10)
- TRU-SPEC Mens Tactical Pants, Size 38", Coyote (1063)
- CONDOR Hairnet Dispenser, PETG, Clear (4GMT3)
- CONDOR Bouffant Cap, PP, 24 In, White, PK100 (23KX18)
- CONDOR Junior Economical Dispenser, Arcylic, Clr (3UZG7)
- CONDOR Hairnet, White, Nylon, PK100 (29JW43)
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD2)
- CONDOR Hairnet, White, Nylon PK144 (29JW46)
- KLEENGUARD Beard Cover, Light Duty, KleenGuard A10, Polypropylene, Size Universal, 1000 Per Pack (66815)
- Condor Disposable Clothing