Shop All Valve Lockout Devices
Condor
Ball Valve Lockout, Red, 2-45/64" H
Mfr # 437R17
Zoro # G5595998
original price:
$16.19
new price: $16.05
/ea
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 5/16 in
- Lockout Material Nylon
- Lockout Color Red
- For Use With Small Levers, Hard-to-Secure Mechanical Devices
Product Information
- Brand Condor
- MFR # 437R17
- Zoro # G5595998
- UPC # 00194484050009
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 5/16 in |
Fits Pipe Size | 1/4 in to 1 in |
For Minimum Pipe Size | 1/4 in |
For Maximum Pipe Size | 1 in |
Overall Width | 2 in |
Overall Length | 4.81 in |
For Maximum Handle Width | 0.88 in |
Overall Height | 2.7 in |
Details
Item | Ball Valve Lockout |
Maximum Number of Padlocks | 1 |
Lockout Material | Nylon |
Lockout Color | Red |
For Use With | Small Levers, Hard-to-Secure Mechanical Devices |
For Handle Type | Lever Handle |
Temp. Range | -20 Degrees to 250 Degrees F |
Standards | OSHA 1910.147 |
For Maximum Handle Thickness | 3/4 in |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -20 Degrees F |
Description
Ball Valve Lockout, For Handle Type Lever Handle, For Maximum Handle Thickness 3/4 in, For Maximum Handle Width 0.88 in, For Maximum Padlock Shackle Diameter 5/16 in, For Maximum Pipe Size 1 in, For Minimum Pipe Size 1/4 in, Maximum Number of Padlocks 1, Lockout Color Red, Lockout Material Nylon, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Dipped Polyurethane Gloves 13G HPPE HiVis Orange Liner A4 Cut, Size M, 12PK (GL404CM)
- SIGNMISSION OSHA Sign, No Smoking No Open Flames, 10in X 7in Plastic, 7" W, 10" L, Lndscp, OS-DS-P-710-L-1491 (OS-DS-P-710-L-1491)
- INCOM Floor Marking Tape, ArmorStripe HD Tape YellowBlack 3 x 100' (AS350)
- BRADY Fire Extinguisher Labl, 1-1/2inHx1-1/2inW, 45196 (45196)
- CONDOR Ball Valve Lockout, Red, 4-29/64" H (437R16)
- CONDOR Gate Valve Lockout, 1 in. to 2-1/2 in. (48KV21)
- CONDOR Valve Lockout Kit, Red, Polypropylene (437R47)
- CONDOR Ball Valve Lockout, 3/8 in. to 1-1/4 in. (48KV24)
- CONDOR Gate Valve Lockout, 5 in. to 6-1/2 in. (48KV23)
- CONDOR Gate Valve Lockout, 2-1/2 in. to 5 in. (48KV22)
- BRADY 4-Legged Ball Valve Lockout, Polypropylene, 1/2 in to 2-1/2 in Diameter Pipe, Red (BS07A-RD)
- Condor Valve Lockout Devices